Beli Microscope Lens 400x di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PEAK Stand MicroscopeDeskripsi:Compact and lightweight measuring microscope. Light mobility with a bright lens and scale with excellent resolution and a smooth mechanism. The scale part can be removed depending on the application.atribut:
- Type: Scope
- Main Unit Dimensions, Diameter x Height H (Φmm x mm): 41.5x122
- Sanwa Instrument Digital MicroscopeDeskripsi:A microscope that can magnify up to 220x optical magnification.It can be removed from the stand, allowing you to bring it closer to your subject.The optical zoom can be changed from 20x to 220x, and the digital zoom can be changed up to 4x.HDMI connection to monitor is possible. Full HD high resolution screen output is possible.Built-in 8 LEDs, you can shoot the subject brightly.Pictures taken can be saved by inserting a MicroSD card.atribut:
- Number Of Pixels (pixels): 3.5 million
- Magnification (times): Optical Zoom 20-220
- Power Supply: USB Power
- Sensor: CMOS Sensor
- External Output: HDMI
- Resolution (Still Image): 14M (5120 x 2880), 8M (3840 x 2160), 5M (3072 x 1728), 3M (2304 x 1296), 2M (1920 x 1080), WVGA (848 x 480)
- Format Type (Still Image Storage): JPEG
- M Code: 50010197
- Supported Media: MicroSD (Up To 2GB), MicroSDHC (Up To 32GB)
- Rehaze Microscope Binocular LED (Mikroskop Binokular)Deskripsi:Microscope Binoculair Laboratorium REHAZE XSZ-107BN 1600X adalah microscope biologis yang canggih dengan double eyepiece untuk melihat benda obyek renik hingga pembesaran 1600X. Mikroskop jenis Binokular sangat cocok dengan Departemen Kesehatan, Laboratorium Biologi dan Kimia, Departemen Pertanian dan Perkebunan, Rumah Sakit dan Klinik. Mikroskop Binokuler dapat di hubungkan ke KAMERA DIGITAL untuk menpilkan hasil pengamatan secara LIVE.atribut:
- Achromatic: 4X, 10X, 40X (S), 100X (S, Oil) Objectives
- Eyepiece: Wide Eyepiece WF 10X (WF16X Optional)
- Viewing Head: Sliding Binocular Head Inclined at 45
- Stage: Double Layer Mechanical
- Stage Size (mm): 140x150
- Moving Range (mm): 75x45
- Condenser: Abbe NA=1.25 With Iris Diaphgram and Filter
- DC Output (V): 6
- Focusing: Coaxial Coarse and Fine Adjustment
- Focusing Interval (mm): 0.002
- Focusing Range (mm): 30
- Illumination: LED Lamp With Battery Charging, Adjustable Brightness
- Power AC Input (V): 220/22/110 (50Hz)
- Dino-Lite MicroscopeDeskripsi:-A multi-diameter microscope attachable model equipped with a high resolution sensor.-When attached to the eyepiece lens of a stereoscopic microscope, the microscopic image is digitalized and the image can be saved in a PC.-Compatible eyepiece lenses are phi23mm, phi30mm and phi30.5mm. Can be attached to a majority of microscopes.-For capturing images from a stereoscopic microscope.(Cannot be used by itself.).-PC USB connection
- Taffware Mikroskop Digital (Scales Magnifier)Deskripsi:Mikroskop digital ini dapat dioperasikan lebih mudah dibandingkan mikroskop konvensional. Mikroskop ini cocok untuk Anda yang sering mengamati partikel-partikel kecil. Terdapat monitor untuk menampilkan hasil pengamatan Anda
- monotaro Substantial Microscope (Mikroskop)Deskripsi:It is 20 x magnification, 40 x switching type.atribut:
- Working Distance (mm): 53
- Base Dimensions (mm): W114 X D168 X H22
- Stand: Pole stand type
- Focus Adjustment: Mirror vertical movement type
- Eyepiece: 10 x (20 fields of view)
- Objective Lens: 2x, 4x (switchable)
- Pillar Stand Diameter (mm): 14
- Eyepiece tilt angle (degrees): 45
- Height (mm): 220-300
-
Instruction Manual:
- Mass (kg): 1.67
- Total magnification (actual field of view): 20 times (phi 10mm) - 40 times (phi 5mm)
- SIGHTRON Digital Microscope Nano CaptureDeskripsi:-A handy type microscope to be used by connecting to a PC.-Small microorganisms and substances can be magnified to 60/250x(with the use of a 17 inch monitor)for observation.-Still images and movies can be captured and saved.-Still images can be captured with 2 million pixels and movies 640x480 pixels.-The stand included makes the product ideal to work with both hands.-The LED light clearly visualizes dark objects.-Interval shooting is possible. The number of pictures/interval/duration for shooting can be selected.-Stand with suction cups, observation stage, CD-ROM.-Interface PC connection USB 2.0.-White LEDx4atribut:
- WxDxH (mm): 30x30x86
- Camera Part: 2 Million pixels
- Body Material: ABS resin/rubber
- Accessories: Stand with suction cups, observation stage, CD-ROM
- Magnification (times): 60/250
- Dino-Lite Lensa Microscope DigitalDeskripsi:Dino-Eye Premier AM7023B adalah Eye Piece dengan interface USB 2.0 dan resolusi lima megapixel 2592x1944. Lensa ini cocok digabungkan dengan mikroskop tradisional dengan slot lensa Diameter 23mm. Dino-Eye dapat digunakan di tempat produksi atau laboratorium untuk pemeriksaan dan dokumentasi.atribut:
- Interface: USB 2.0
- EZREN Microscope Digital (Mikroskop Digital)Deskripsi:Ezren EZ-0234 USB Digital Microscope 50-1000X Zoom Support HandphoneCara Koneksi Dengan Handphone 1. Download App Camera FI USB webCam di App Store Dan mengunakan USB OTG colok ke Handphone Cara Koneksi Dengan laptop 1.bagi Laptop Sudah ada Camera Bisa mengunakan Camera Bwahanya , buka App camera dan Colok Microscope nyaCara Koneksi Dengan PC/Komputer1.Instal dulu CD /driver terlebih dahulu , agar miliki App Camera (cara selanjutnya sama dengan lapotpp)Isi Paket 1 x Ezren EZ-0234 USB Digital Microscope 50-1000X Zoom Support Handphoneatribut:
- Type: EZ-0234
- Material: ABS
- Amplification Factor: 1000X
- White balance: Auto: Auto
- Light Source: positive white LED
- Resolution: VGA
- Data Format: YUY2
- Focus Mode: Manual
- Frame Rate (F/s) (30F/s): 30
- Image Sensor: 1 6.5 \"color CMOS image sensor
- Lens Structure: 2G+1R
- Output Format (static): BMP/JPEG
- Pixel: 640x480
- Power Input: USB-5V
- Sensitivity: 2.5V/lux.s
- Signal Transmission Mode: USN2.0
- Signal to Noise Ratio (dB): 42
- System Support: Win10, Win8, Win7, XP, MAC
- Working Temperature (°C): 20-75
- Dino-Lite Microscope Digital (Mikroskop Digital)Deskripsi:Dino-Lite Basic AM2111 adalah portabel Mikroskop digital usb yang akan menimbulkan minat penggunanya dalam belajar dan menganalisa objek apapun. Dino-Lite basic ini sangat banyak di gunakan di sekolah-sekolah untuk pembelajaran karena sangat terjangkau. Dengan menghubungkan portabel Mikroskop digital USB ke laptop sangat mudah digunakan dengan kualitas terbaik di kelas portabel mikroskop digital USB. Untuk versi Science dan industri adalah AF3113T/AF4915ZT dan AM73915MZT. Support untuk Windows atau Macintosh.atribut:
- Interface: USB 2.0
- Shimadzu Stereo Microscopeatribut:
- Total Magnification (time): 20/40
- Objective Lens (time): 2/4
- Eyepiece Lens (time): 10
- Number of Visual Field (mm): 20
- Power (V): AC100 (rechargeable/cordless)
- Transmitted Illumination: LED x 1
- Vertical Illumination: LED x 5
- Dino-Lite MicroscopeDeskripsi:-A model equipped with all of the main functions such as tip part removal and polarization.-As the tip part is removable, the size of the object to be extended does not matter.-Metal processing, various research organizations, cutlery, drill and other inspections, auto parts, bearing, optic fiber, checking of various circuit boards, printed matters, fiber material inspection, animal and plant inspection, genetic research, etc.-Software CD-ROM-Calibration sheet-Storage Bag.-PC USB connectionatribut:
- Allowable Weight: 150kgf
- Frame Materials: Steel
- Frame Surface Treatment: Chrome Plating Finish
- Mounting Height H: 89.5mm
- Mounting Hole Diameter P: 15x11mm
- Mounting Pitch X: 90mm
- Mounting Plate A x B: 120x38mm
- Wheel Diameter D: 75mm
- Wheel Materials: Ductile Caste Iron (FCD-450)
- Wheel Width: 25mm
- TRUSCO Microscope Zoom Type Light Attachedatribut:
- Weight (kg): 5.8
- Outside Dimension (DxWxH)(mm): 240x180x34
- Magnification: 7-45x 14-90x
- Working Distance (mm): 108
- Eyepiece: WHF10x(22mm),WF20x(11.5mm)
- BioBase Microscope Binocular (Mikroskop Binokular)atribut:
- Optical System: Infinite Optical System
- Viewing Head: Siedentopf Binocular Viewing Head, Inclined At 30°, 360° Rotatable, Interpupillary 48 To 75mm
- Objective: Achromatic Objective 4x, 10x, 40x,100x
- Focusing: Coaxial coarse & fine adjustment,fine division 0.002mm,coarse stroke 37.7mm per rotation,fine stroke 0.2mm per rotation .moving range 20mm
- Stage (mm): Double Layers Mechanical Stage:132x142; Moving Range:75x40
- Condenser: Abbe Condenser NA1.25 With Aperture Diaphragm
- Illumination: S-LED Illumination, brightness adjustable
- Nose Piece: Quadruple Nosepiece
- Package Size (mm): 323x264x440
- Power Supply (V/Hz): 110-220, 50/60
- Euromex Microscope Trionocular Stereo Zoom (Mikroskop Stereo)Deskripsi:These stereo (zoom) microscopes are especially developed for laboratory applications, education and are greatly appreciated by biologists, entomologists and geologists. Equipped with either a parfocal zoom system with 1:6.4 zoom ratio or a double magnification revolver both with LED illumination, the StereoBlue range guarantees crisp, high resolution images.atribut:
- Zoom: 0.7-4.5x Objectives
Daftar Harga Microscope Lens 400x Terbaru October 2026
| PEAK Stand Microscope | Rp2.799.900 |
| Sanwa Instrument Digital Microscope | Rp7.599.900 |
| Rehaze Microscope Binocular LED (Mikroskop Binokular) | Rp6.399.900 |
| Dino-Lite Microscope | Rp11.999.900 |
| Taffware Mikroskop Digital (Scales Magnifier) | Rp509.900 |
| monotaro Substantial Microscope (Mikroskop) | Rp3.599.900 |
| SIGHTRON Digital Microscope Nano Capture | Rp2.099.900 |
| Dino-Lite Lensa Microscope Digital | Rp13.999.900 |
| EZREN Microscope Digital (Mikroskop Digital) | Rp319.900 |
| AS ONE Microscope Supply (Aksesoris Mikroskop) | Rp199.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/qnP109115959-1.jpg)

/czP107926467-1.jpg)
/p2P101562902-8.jpg)


/akP108488380-1.jpg)
/87P108027295-97.jpg)
/n7P103679835-1.jpg)




/jfP109196699-1.jpg)


/loP105874780-2.jpg)
/ozP103679899-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)